Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Work Pants, Darkstone, Size 40x34 In

  • Zoro #: G0092486
  • Mfr #: B13-DST 40 34
Carhartt Work Pants, Darkstone, Size 40x34 In B13-DST 40 34
Carhartt Work Pants, Darkstone, Size 40x34 In B13-DST 40 34
Carhartt Work Pants, Darkstone, Size 40x34 In B13-DST 40 34
Carhartt Work Pants, Darkstone, Size 40x34 In B13-DST 40 34
$39.99
  • Fits Waist Size: 40 in
  • Material: 100% Cotton Ring Spun Denim
  • Closure Type: Zipper/Button
See full product details
Orders over $75 ship free.

Carhartt #B13-DST 40 34 Specifications

  • Zoro #: G0092486
  • Mfr #: B13-DST 40 34
Fits Waist Size: 40 in Material: 100% Cotton Ring Spun Denim
Closure Type: Zipper/Button Size: 40"
Gender: Men's Color: Darkstone
Item: Loose Fit Work Jeans Inseam: 34 in
Number of Outside Pockets: 4 Fabric Weight: 11.75 oz
Hammer Loop: Yes Lining Material: Unlined
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Dungaree Work Pants, Men's, Fits Waist Size 40 In., Inseam 34 In., Darkstone, Material 100 Percent Cotton Denim, Number of Outside Pockets 4, Fabric Weight 11.75 oz., Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop Yes

Reviews of Carhartt #B13-DST 40 34