Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Work Pants, Darkstone, Size 42x32 In

  • Zoro #: G0092477
  • Mfr #: B13-DST 42 32
Carhartt Work Pants, Darkstone, Size 42x32 In B13-DST 42 32
Carhartt Work Pants, Darkstone, Size 42x32 In B13-DST 42 32
Carhartt Work Pants, Darkstone, Size 42x32 In B13-DST 42 32
Carhartt Work Pants, Darkstone, Size 42x32 In B13-DST 42 32
$39.99
  • Closure Type: Zipper/Button
  • Material: 100% Cotton Ring Spun Denim
  • Lining Material: Unlined
See full product details
Orders over $75 ship free.

Carhartt #B13-DST 42 32 Specifications

  • Zoro #: G0092477
  • Mfr #: B13-DST 42 32
Closure Type: Zipper/Button Material: 100% Cotton Ring Spun Denim
Lining Material: Unlined Item: Loose Fit Work Jeans
Gender: Men's Number of Outside Pockets: 4
Inseam: 32 in Size: 42"
Fabric Weight: 11.75 oz Color: Darkstone
Fits Waist Size: 42 in Hammer Loop: Yes
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Dungaree Work Pants, Men's, Fits Waist Size 42 In., Inseam 32 In., Darkstone, Material 100 Percent Cotton Denim, Number of Outside Pockets 4, Fabric Weight 11.75 oz., Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop Yes

Reviews of Carhartt #B13-DST 42 32