Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Work Pants, Darkstone, Size 48x32 In

  • Zoro #: G0092565
  • Mfr #: B13-DST 48 32
Carhartt Work Pants, Darkstone, Size 48x32 In B13-DST 48 32
Carhartt Work Pants, Darkstone, Size 48x32 In B13-DST 48 32
Carhartt Work Pants, Darkstone, Size 48x32 In B13-DST 48 32
Carhartt Work Pants, Darkstone, Size 48x32 In B13-DST 48 32
$50.61
  • Number of Outside Pockets: 4
  • Material: 100% Cotton Ring Spun Denim
  • Item: Loose Fit Work Jeans
See full product details
Orders over $75 ship free.

Carhartt #B13-DST 48 32 Specifications

  • Zoro #: G0092565
  • Mfr #: B13-DST 48 32
Number of Outside Pockets: 4 Material: 100% Cotton Ring Spun Denim
Item: Loose Fit Work Jeans Size: 48"
Lining Material: Unlined Inseam: 32 in
Gender: Men's Color: Darkstone
Hammer Loop: Yes Fits Waist Size: 48 in
Closure Type: Zipper/Button Fabric Weight: 11.75 oz
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Dungaree Work Pants, Men's, Fits Waist Size 48 in, Inseam 32 in, Darkstone, Material 100 Percent Cotton Denim, Number of Outside Pockets 4, Fabric Weight 11.75 oz, Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop Yes

Reviews of Carhartt #B13-DST 48 32