Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Work Pants, Darkstone, Size 50x30 In

  • Zoro #: G0092531
  • Mfr #: B13-DST 50 30
Carhartt Work Pants, Darkstone, Size 50x30 In B13-DST 50 30
Carhartt Work Pants, Darkstone, Size 50x30 In B13-DST 50 30
Carhartt Work Pants, Darkstone, Size 50x30 In B13-DST 50 30
Carhartt Work Pants, Darkstone, Size 50x30 In B13-DST 50 30
$50.61
  • Fits Waist Size: 50 in
  • Hammer Loop: Yes
  • Lining Material: Unlined
See full product details
Orders over $75 ship free.

Carhartt #B13-DST 50 30 Specifications

  • Zoro #: G0092531
  • Mfr #: B13-DST 50 30
Fits Waist Size: 50 in Hammer Loop: Yes
Lining Material: Unlined Item: Loose Fit Work Jeans
Number of Outside Pockets: 4 Inseam: 30 in
Size: 50" Material: 100% Cotton Ring Spun Denim
Fabric Weight: 11.75 oz Closure Type: Zipper/Button
Gender: Men's Color: Darkstone
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Dungaree Work Pants, Men's, Fits Waist Size 50 In., Inseam 30 In., Darkstone, Material 100 Percent Cotton Denim, Number of Outside Pockets 4, Fabric Weight 11.75 oz., Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop Yes

Reviews of Carhartt #B13-DST 50 30