Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Work Pants, Darkstone, Size 50x32 In

  • Zoro #: G0092574
  • Mfr #: B13-DST 50 32
Carhartt Work Pants, Darkstone, Size 50x32 In B13-DST 50 32
Carhartt Work Pants, Darkstone, Size 50x32 In B13-DST 50 32
Carhartt Work Pants, Darkstone, Size 50x32 In B13-DST 50 32
Carhartt Work Pants, Darkstone, Size 50x32 In B13-DST 50 32
$50.61
  • Closure Type: Zipper/Button
  • Number of Outside Pockets: 4
  • Inseam: 32 in
See full product details
Orders over $75 ship free.

Carhartt #B13-DST 50 32 Specifications

  • Zoro #: G0092574
  • Mfr #: B13-DST 50 32
Closure Type: Zipper/Button Number of Outside Pockets: 4
Inseam: 32 in Hammer Loop: Yes
Gender: Men's Color: Darkstone
Item: Loose Fit Work Jeans Fabric Weight: 11.75 oz
Fits Waist Size: 50 in Lining Material: Unlined
Material: 100% Cotton Ring Spun Denim Size: 50"
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Dungaree Work Pants, Men's, Fits Waist Size 50 in, Inseam 32 in, Darkstone, Material 100 Percent Cotton Denim, Number of Outside Pockets 4, Fabric Weight 11.75 oz, Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop Yes

Reviews of Carhartt #B13-DST 50 32