Shop Alternate Products
This Product is Discontinued
Carhartt
Work Pants, Khaki, Size 32x30 In (Discontinued)
Mfr # B290 KHI 32 30
Zoro # G0135554
This Product is Discontinued
Key Features
- Color Khaki
- Material 65% Polyester/35% Cotton Twill
- Gender Men's
- Inseam 30"
- Fabric Weight 8.5 oz