Work Pants, Khaki, Size 32x34 In

CARHARTT| Zoro #: G0136351| Mfr #: B290 KHI 32 34

$26.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0136351 Mfr #: B290 KHI 32 34
Item: Work PantsMaterial: 65% Polyestser/35% Cotton Twill
Hammer Loop: NoFabric Weight: 8.5 Oz.
Color: KhakiLining Material: Unlined
Gender: Men'sNumber of Outside Pockets: 4
Closure Type: ButtonFits Waist Size: 32"
Inseam: 34"Country of Origin (subject to change): Nicaragua

Product Description

Work Pants, Men's, Fits Waist Size 32 In., Inseam 34 In., Khaki, Material 65 Percent Polyestser/35 Percent Cotton Twill, Number of Outside Pockets 4, Fabric Weight 8.5 oz., Lining Material Unlined, Button Closure Type, Hammer Loop No
Save 15%. Sign up for Z-mail.