Work Pants, Khaki, Size 33x32 In

CARHARTT| Zoro #: G0136001| Mfr #: B290 KHI 33 32

$26.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0136001 Mfr #: B290 KHI 33 32
Number of Outside Pockets: 4Item: Work Pants
Color: KhakiMaterial: 65% Polyestser/35% Cotton Twill
Gender: Men'sLining Material: Unlined
Fabric Weight: 8.5 oz.Closure Type: Button
Hammer Loop: NoFits Waist Size: 33"
Inseam: 32"Country of Origin (subject to change): Nicaragua

Product Description

Work Pants, Men's, Fits Waist Size 33 In., Inseam 32 In., Khaki, Material 65 Percent Polyestser/35 Percent Cotton Twill, Number of Outside Pockets 4, Fabric Weight 8.5 oz., Lining Material Unlined, Button Closure Type, Hammer Loop No

Product Reviews

Save 15%. Sign up for Z-mail.