SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Work Pants, Khaki, Size 34x30 In

CARHARTT| Zoro #: G0135572| Mfr #: B290 KHI 34 30

$29.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: KhakiHammer Loop: NoFabric Weight: 8.5 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0135572 Mfr #: B290 KHI 34 30
Color: KhakiHammer Loop: No
Fabric Weight: 8.5 oz.Material: 65% Polyestser/35% Cotton Twill
Item: Work PantsLining Material: Unlined
Fits Waist Size: 34"Number of Outside Pockets: 4
Gender: Men'sInseam: 30"
Closure Type: ButtonCountry of Origin (subject to change): Nicaragua

Description

Work Pants, Men's, Fits Waist Size 34 In., Inseam 30 In., Khaki, Material 65 Percent Polyestser/35 Percent Cotton Twill, Number of Outside Pockets 4, Fabric Weight 8.5 oz., Lining Material Unlined, Button Closure Type, Hammer Loop No

Reviews