BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Work Pants, Khaki, Size 36x32 In

CARHARTT| Zoro #: G0136026| Mfr #: B290 KHI 36 32

$29.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Waist Size: 36"Lining Material: UnlinedFabric Weight: 8.5 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0136026 Mfr #: B290 KHI 36 32
Fits Waist Size: 36"Lining Material: Unlined
Fabric Weight: 8.5 oz.Gender: Men's
Item: Work PantsNumber of Outside Pockets: 4
Color: KhakiClosure Type: Button
Hammer Loop: NoInseam: 32"
Material: 65% Polyestser/35% Cotton TwillCountry of Origin (subject to change): Nicaragua

Description

Work Pants, Men's, Fits Waist Size 36 In., Inseam 32 In., Khaki, Material 65 Percent Polyestser/35 Percent Cotton Twill, Number of Outside Pockets 4, Fabric Weight 8.5 oz., Lining Material Unlined, Button Closure Type, Hammer Loop No

Reviews