KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Work Pants, Khaki, Size 42x30 In

CARHARTT| Zoro #: G0135615| Mfr #: B290 KHI 42 30

$26.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hammer Loop: No
Fabric Weight: 8.5 oz.
Lining Material: Unlined
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0135615 Mfr #: B290 KHI 42 30
Hammer Loop: NoFabric Weight: 8.5 oz.
Lining Material: UnlinedInseam: 30"
Closure Type: ButtonFits Waist Size: 42"
Item: Work PantsMaterial: 65% Polyestser/35% Cotton Twill
Number of Outside Pockets: 4Color: Khaki
Gender: Men'sCountry of Origin (subject to change): Nicaragua

Description

Work Pants, Men's, Fits Waist Size 42 In., Inseam 30 In., Khaki, Material 65 Percent Polyestser/35 Percent Cotton Twill, Number of Outside Pockets 4, Fabric Weight 8.5 oz., Lining Material Unlined, Button Closure Type, Hammer Loop No

Reviews