Gift buying made easy: Shop Zoro.com Gift Certificates

Work Pants, Khaki, Size 42x34 In

CARHARTT| Zoro #: G0136403| Mfr #: B290 KHI 42 34

$26.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0136403 Mfr #: B290 KHI 42 34
Lining Material: UnlinedHammer Loop: No
Fabric Weight: 8.5 oz.Item: Work Pants
Number of Outside Pockets: 4Closure Type: Button
Color: KhakiGender: Men's
Material: 65% Polyestser/35% Cotton TwillFits Waist Size: 42"
Inseam: 34"Country of Origin (subject to change): Nicaragua

Product Description

Work Pants, Men's, Fits Waist Size 42 In., Inseam 34 In., Khaki, Material 65 Percent Polyestser/35 Percent Cotton Twill, Number of Outside Pockets 4, Fabric Weight 8.5 oz., Lining Material Unlined, Button Closure Type, Hammer Loop No

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.