Work Pants, Khaki, Size 44x32 In

CARHARTT| Zoro #: G0136062| Mfr #: B290 KHI 44 32

$47.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0136062 Mfr #: B290 KHI 44 32
Lining Material: UnlinedHammer Loop: No
Fabric Weight: 8.5 Oz.Item: Work Pants
Number of Outside Pockets: 4Closure Type: Button
Color: KhakiGender: Men's
Material: 65% Polyestser/35% Cotton TwillFits Waist Size: 44"
Inseam: 32"Country of Origin (subject to change): Nicaragua

Product Description

Work Pants, Men's, Fits Waist Size 44 In., Inseam 32 In., Khaki, Material 65 Percent Polyestser/35 Percent Cotton Twill, Number of Outside Pockets 4, Fabric Weight 8.5 oz., Lining Material Unlined, Button Closure Type, Hammer Loop No

Product Reviews

Save 15%. Sign up for Z-mail.