Work Pants, Khaki, Size 48x30 In

CARHARTT| Zoro #: G0135642| Mfr #: B290 KHI 48 30

$26.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Closure Type: Button
Hammer Loop: No
Material: 65% Polyestser/35% Cotton Twill
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0135642 Mfr #: B290 KHI 48 30
Closure Type: ButtonHammer Loop: No
Material: 65% Polyestser/35% Cotton TwillGender: Men's
Number of Outside Pockets: 4Inseam: 30"
Fabric Weight: 8.5 oz.Color: Khaki
Fits Waist Size: 48"Lining Material: Unlined
Item: Work PantsCountry of Origin (subject to change): Nicaragua

Description

Work Pants, Men's, Fits Waist Size 48 In., Inseam 30 In., Khaki, Material 65 Percent Polyestser/35 Percent Cotton Twill, Number of Outside Pockets 4, Fabric Weight 8.5 oz., Lining Material Unlined, Button Closure Type, Hammer Loop No

Reviews