Work Pants, Khaki, Size 50x32 In

CARHARTT| Zoro #: G0136096| Mfr #: B290 KHI 50 32

$29.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Color: Khaki
Item: Work Pants
Material: 65% Polyestser/35% Cotton Twill
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0136096 Mfr #: B290 KHI 50 32
Gender: Men'sFabric Weight: 8.5 oz.
Closure Type: ButtonItem: Work Pants
Number of Outside Pockets: 4Material: 65% Polyestser/35% Cotton Twill
Hammer Loop: NoLining Material: Unlined
Color: KhakiFits Waist Size: 50"
Inseam: 32"Country of Origin (subject to change): Nicaragua

Product Description

Work Pants, Men's, Fits Waist Size 50 In., Inseam 32 In., Khaki, Material 65 Percent Polyestser/35 Percent Cotton Twill, Number of Outside Pockets 4, Fabric Weight 8.5 oz., Lining Material Unlined, Button Closure Type, Hammer Loop No

Product Reviews