Work Pants, Navy, Size 32x34 In

CARHARTT| Zoro #: G0136421| Mfr #: B290 NVY 32 34

$29.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hammer Loop: No
Fabric Weight: 8.5 oz.
Lining Material: Unlined
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0136421 Mfr #: B290 NVY 32 34
Hammer Loop: NoFabric Weight: 8.5 oz.
Lining Material: UnlinedInseam: 34"
Closure Type: ButtonFits Waist Size: 32"
Item: Work PantsMaterial: 65% Polyestser/35% Cotton Twill
Number of Outside Pockets: 4Color: Blue
Gender: Men'sCountry of Origin (subject to change): Nicaragua

Description

Work Pants, Men's, Fits Waist Size 32 In., Inseam 34 In., Navy, Material 65 Percent Polyestser/35 Percent Cotton Twill, Number of Outside Pockets 4, Fabric Weight 8.5 oz., Lining Material Unlined, Button Closure Type, Hammer Loop No

Reviews