15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Work Pants, Navy, Size 33x30 In

CARHARTT| Zoro #: G0135676| Mfr #: B290 NVY 33 30

$27.40 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0135676 Mfr #: B290 NVY 33 30
Lining Material: UnlinedHammer Loop: No
Fabric Weight: 8.5 oz.Item: Work Pants
Number of Outside Pockets: 4Closure Type: Button
Color: NavyGender: Men's
Material: 65% Polyestser/35% Cotton TwillInseam: 30"
Color: NavyFits Waist Size: 33"
Country of Origin (subject to change): Nicaragua

Product Description

Work Pants, Men's, Fits Waist Size 33 In., Inseam 30 In., Navy, Material 65 Percent Polyestser/35 Percent Cotton Twill, Number of Outside Pockets 4, Fabric Weight 8.5 oz., Lining Material Unlined, Button Closure Type, Hammer Loop No

Product Reviews