Work Pants, Navy, Size 33x32 In

CARHARTT| Zoro #: G0136114| Mfr #: B290 NVY 33 32

$26.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Waist Size: 33"
Color: Blue
Lining Material: Unlined
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0136114 Mfr #: B290 NVY 33 32
Fits Waist Size: 33"Color: Blue
Lining Material: UnlinedMaterial: 65% Polyestser/35% Cotton Twill
Inseam: 32"Number of Outside Pockets: 4
Item: Work PantsHammer Loop: No
Fabric Weight: 8.5 oz.Closure Type: Button
Gender: Men'sCountry of Origin (subject to change): Nicaragua

Description

Work Pants, Men's, Fits Waist Size 33 In., Inseam 32 In., Navy, Material 65 Percent Polyestser/35 Percent Cotton Twill, Number of Outside Pockets 4, Fabric Weight 8.5 oz., Lining Material Unlined, Button Closure Type, Hammer Loop No

Reviews