Work Pants, Navy, Size 34x34 In

CARHARTT| Zoro #: G0136437| Mfr #: B290 NVY 34 34

$29.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0136437 Mfr #: B290 NVY 34 34
Item: Work PantsNumber of Outside Pockets: 4
Lining Material: UnlinedHammer Loop: No
Gender: Men'sClosure Type: Button
Color: NavyFabric Weight: 8.5 Oz.
Material: 65% Polyestser/35% Cotton TwillInseam: 34"
Color: NavyFits Waist Size: 34"
Country of Origin (subject to change): Nicaragua

Product Description

Work Pants, Men's, Fits Waist Size 34 In., Inseam 34 In., Navy, Material 65 Percent Polyestser/35 Percent Cotton Twill, Number of Outside Pockets 4, Fabric Weight 8.5 oz., Lining Material Unlined, Button Closure Type, Hammer Loop No