Work Pants, Navy, Size 36x36 In

CARHARTT| Zoro #: G0136595| Mfr #: B290 NVY 36 36

$29.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Closure Type: Button
Hammer Loop: No
Material: 65% Polyestser/35% Cotton Twill
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0136595 Mfr #: B290 NVY 36 36
Closure Type: ButtonHammer Loop: No
Material: 65% Polyestser/35% Cotton TwillNumber of Outside Pockets: 4
Inseam: 36"Fabric Weight: 8.5 oz.
Color: BlueFits Waist Size: 36"
Lining Material: UnlinedItem: Work Pants
Gender: Men'sCountry of Origin (subject to change): Nicaragua

Description

Work Pants, Men's, Fits Waist Size 36 In., Inseam 36 In., Navy, Material 65 Percent Polyestser/35 Percent Cotton Twill, Number of Outside Pockets 4, Fabric Weight 8.5 oz., Lining Material Unlined, Button Closure Type, Hammer Loop No

Reviews