Work Pants, Navy, Size 38x30 In

CARHARTT| Zoro #: G0135703| Mfr #: B290 NVY 38 30

$29.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Waist Size: 38"
Color: Blue
Lining Material: Unlined
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0135703 Mfr #: B290 NVY 38 30
Fits Waist Size: 38"Color: Blue
Lining Material: UnlinedMaterial: 65% Polyestser/35% Cotton Twill
Inseam: 30"Number of Outside Pockets: 4
Item: Work PantsHammer Loop: No
Fabric Weight: 8.5 oz.Closure Type: Button
Gender: Men'sCountry of Origin (subject to change): Nicaragua

Description

Work Pants, Men's, Fits Waist Size 38 In., Inseam 30 In., Navy, Material 65 Percent Polyestser/35 Percent Cotton Twill, Number of Outside Pockets 4, Fabric Weight 8.5 oz., Lining Material Unlined, Button Closure Type, Hammer Loop No

Reviews