Work Pants, Navy, Size 42x30 In

CARHARTT| Zoro #: G0135721| Mfr #: B290 NVY 42 30

$47.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0135721 Mfr #: B290 NVY 42 30
Item: Work PantsNumber of Outside Pockets: 4
Fabric Weight: 8.5 Oz.Gender: Men's
Closure Type: ButtonColor: Navy
Material: 65% Polyestser/35% Cotton TwillHammer Loop: No
Lining Material: UnlinedInseam: 30"
Color: NavyFits Waist Size: 42"
Country of Origin (subject to change): Nicaragua

Product Description

Work Pants, Men's, Fits Waist Size 42 In., Inseam 30 In., Navy, Material 65 Percent Polyestser/35 Percent Cotton Twill, Number of Outside Pockets 4, Fabric Weight 8.5 oz., Lining Material Unlined, Button Closure Type, Hammer Loop No