Work Pants, Navy, Size 42x34 In

CARHARTT| Zoro #: G0136473| Mfr #: B290 NVY 42 34

$29.92 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inseam: 34"
Fits Waist Size: 42"
Fabric Weight: 8.5 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0136473 Mfr #: B290 NVY 42 34
Inseam: 34"Fits Waist Size: 42"
Fabric Weight: 8.5 oz.Lining Material: Unlined
Material: 65% Polyestser/35% Cotton TwillColor: Blue
Gender: Men'sClosure Type: Button
Item: Work PantsHammer Loop: No
Number of Outside Pockets: 4Country of Origin (subject to change): Nicaragua

Description

Work Pants, Men's, Fits Waist Size 42 In., Inseam 34 In., Navy, Material 65 Percent Polyestser/35 Percent Cotton Twill, Number of Outside Pockets 4, Fabric Weight 8.5 oz., Lining Material Unlined, Button Closure Type, Hammer Loop No

Reviews