Work Pants, Navy, Size 46x30 In

CARHARTT| Zoro #: G0135746| Mfr #: B290 NVY 46 30

$26.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0135746 Mfr #: B290 NVY 46 30
Item: Work PantsMaterial: 65% Polyestser/35% Cotton Twill
Hammer Loop: NoFabric Weight: 8.5 Oz.
Color: NavyLining Material: Unlined
Gender: Men'sNumber of Outside Pockets: 4
Closure Type: ButtonInseam: 30"
Color: NavyFits Waist Size: 46"
Country of Origin (subject to change): Nicaragua

Product Description

Work Pants, Men's, Fits Waist Size 46 In., Inseam 30 In., Navy, Material 65 Percent Polyestser/35 Percent Cotton Twill, Number of Outside Pockets 4, Fabric Weight 8.5 oz., Lining Material Unlined, Button Closure Type, Hammer Loop No