Shop Alternate Products
This Product is Discontinued
Carhartt
Work Pants, Navy, Size 50x30 In (Discontinued)
Mfr # B290 NVY 50 30
Zoro # G0135764
This Product is Discontinued
Key Features
- Color Navy
- Material 65% Polyestser/35% Cotton Twill
- Gender Men's
- Inseam 30"
- Fabric Weight 8.5 oz