BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Work Pants, Washed Brown, Size32x30 In

CARHARTT| Zoro #: G0096704| Mfr #: B11 BRN 32 30

$39.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 100% Ring Spun Cotton DuckHammer Loop: YesFits Waist Size: 32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0096704 Mfr #: B11 BRN 32 30
Material: 100% Ring Spun Cotton DuckHammer Loop: Yes
Fits Waist Size: 32"Gender: Men's
Inseam: 30"Color: Brown
Closure Type: Zipper/ButtonNumber of Outside Pockets: 4
Fabric Weight: 12 oz.Lining Material: Unlined
Item: Dungaree Work PantsCountry of Origin (subject to change): Multiple

Description

Dungaree Work Pants, Men's, Fits Waist Size 32 In., Inseam 30 In., Washed Brown, Material 100 Percent Ring Spun Cotton Duck, Number of Outside Pockets 4, Fabric Weight 12 oz., Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop Yes

Reviews