Work Pants, Washed Brown, Size32x32 In

CARHARTT| Zoro #: G0097036| Mfr #: B11 BRN 32 32

$39.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Hammer Loop: YesFabric Weight: 12 oz.Lining Material: Unlined
Save 15%. Sign up for Z-mail.


Zoro #: G0097036 Mfr #: B11 BRN 32 32
Hammer Loop: YesFabric Weight: 12 oz.
Lining Material: UnlinedInseam: 32"
Closure Type: Zipper/ButtonFits Waist Size: 32"
Item: Dungaree Work PantsMaterial: 100% Ring Spun Cotton Duck
Number of Outside Pockets: 4Color: Brown
Gender: Men'sCountry of Origin (subject to change): Multiple


Dungaree Work Pants, Men's, Fits Waist Size 32 In., Inseam 32 In., Washed Brown, Material 100 Percent Ring Spun Cotton Duck, Number of Outside Pockets 4, Fabric Weight 12 oz., Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop Yes