DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Work Pants, Washed Brown, Size32x36 In

CARHARTT| Zoro #: G0097544| Mfr #: B11 BRN 32 36

$40.59 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0097544 Mfr #: B11 BRN 32 36
Lining Material: UnlinedHammer Loop: Yes
Fabric Weight: 12 oz.Item: Dungaree Work Pants
Number of Outside Pockets: 4Closure Type: Zipper/Button
Gender: Men'sMaterial: 100% Ring Spun Cotton Duck
Inseam: 36"Color: Washed Brown
Fits Waist Size: 32"Country of Origin (subject to change): Multiple

Product Description

Dungaree Work Pants, Men's, Fits Waist Size 32 In., Inseam 36 In., Washed Brown, Material 100 Percent Ring Spun Cotton Duck, Number of Outside Pockets 4, Fabric Weight 12 oz., Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop Yes

Product Reviews