SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Work Pants, Washed Brown, Size33x30 In

CARHARTT| Zoro #: G0096713| Mfr #: B11 BRN 33 30

$39.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inseam: 30"Closure Type: Zipper/ButtonMaterial: 100% Ring Spun Cotton Duck
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0096713 Mfr #: B11 BRN 33 30
Inseam: 30"Closure Type: Zipper/Button
Material: 100% Ring Spun Cotton DuckHammer Loop: Yes
Color: BrownGender: Men's
Item: Dungaree Work PantsFits Waist Size: 33"
Fabric Weight: 12 oz.Number of Outside Pockets: 4
Lining Material: UnlinedCountry of Origin (subject to change): Multiple

Description

Dungaree Work Pants, Men's, Fits Waist Size 33 In., Inseam 30 In., Washed Brown, Material 100 Percent Ring Spun Cotton Duck, Number of Outside Pockets 4, Fabric Weight 12 oz., Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop Yes

Reviews