Shop Alternate Products
This Product is Discontinued
Carhartt
Work Pants, Washed Brown, Size34x34 In (Discontinued)
Mfr # B11 BRN 34 34
Zoro # G0097377
This Product is Discontinued
Key Features
- Color Brown
- Material 100% Ring Spun Cotton Duck
- Gender Men's
- Inseam 34"
- Fabric Weight 12 oz