Work Pants, Washed Brown, Size36x30 In

CARHARTT| Zoro #: G0096731| Mfr #: B11 BRN 36 30

$39.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BrownHammer Loop: YesFabric Weight: 12 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0096731 Mfr #: B11 BRN 36 30
Color: BrownHammer Loop: Yes
Fabric Weight: 12 oz.Material: 100% Ring Spun Cotton Duck
Item: Dungaree Work PantsLining Material: Unlined
Fits Waist Size: 36"Number of Outside Pockets: 4
Gender: Men'sInseam: 30"
Closure Type: Zipper/ButtonCountry of Origin (subject to change): Multiple

Description

Dungaree Work Pants, Men's, Fits Waist Size 36 In., Inseam 30 In., Washed Brown, Material 100 Percent Ring Spun Cotton Duck, Number of Outside Pockets 4, Fabric Weight 12 oz., Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop Yes

Reviews