Shop Alternate Products
This Product is Discontinued
Carhartt
Work Pants, Washed Brown, Size36x36 In (Discontinued)
Mfr # B11 BRN 36 36
Zoro # G0097562
This Product is Discontinued
Key Features
- Color Brown
- Material 100% Ring Spun Cotton Duck
- Gender Men's
- Inseam 36"
- Fabric Weight 12 oz