BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Work Pants, Washed Brown, Size38x32 In

CARHARTT| Zoro #: G0097072| Mfr #: B11 BRN 38 32

$39.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inseam: 32"Closure Type: Zipper/ButtonMaterial: 100% Ring Spun Cotton Duck
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0097072 Mfr #: B11 BRN 38 32
Inseam: 32"Closure Type: Zipper/Button
Material: 100% Ring Spun Cotton DuckHammer Loop: Yes
Color: BrownGender: Men's
Item: Dungaree Work PantsFits Waist Size: 38"
Fabric Weight: 12 oz.Number of Outside Pockets: 4
Lining Material: UnlinedCountry of Origin (subject to change): Multiple

Description

Dungaree Work Pants, Men's, Fits Waist Size 38 In., Inseam 32 In., Washed Brown, Material 100 Percent Ring Spun Cotton Duck, Number of Outside Pockets 4, Fabric Weight 12 oz., Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop Yes

Reviews