Work Pants, Washed Brown, Size40x32 In

CARHARTT| Zoro #: G0097081| Mfr #: B11 BRN 40 32

$39.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Closure Type: Zipper/Button
Hammer Loop: Yes
Material: 100% Ring Spun Cotton Duck
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0097081 Mfr #: B11 BRN 40 32
Closure Type: Zipper/ButtonHammer Loop: Yes
Material: 100% Ring Spun Cotton DuckNumber of Outside Pockets: 4
Inseam: 32"Fabric Weight: 12 oz.
Color: BrownFits Waist Size: 40"
Lining Material: UnlinedItem: Dungaree Work Pants
Gender: Men'sCountry of Origin (subject to change): Multiple

Description

Dungaree Work Pants, Men's, Fits Waist Size 40 In., Inseam 32 In., Washed Brown, Material 100 Percent Ring Spun Cotton Duck, Number of Outside Pockets 4, Fabric Weight 12 oz., Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop Yes

Reviews