PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Work Pants, Washed Brown, Size42x32 In

CARHARTT| Zoro #: G0097097| Mfr #: B11 BRN 42 32

$39.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0097097 Mfr #: B11 BRN 42 32
Gender: Men'sHammer Loop: Yes
Lining Material: UnlinedNumber of Outside Pockets: 4
Closure Type: Zipper/ButtonMaterial: 100% Ring Spun Cotton Duck
Fabric Weight: 12 oz.Item: Dungaree Work Pants
Inseam: 32"Color: Brown
Fits Waist Size: 42"Country of Origin (subject to change): Multiple

Product Description

Dungaree Work Pants, Men's, Fits Waist Size 42 In., Inseam 32 In., Washed Brown, Material 100 Percent Ring Spun Cotton Duck, Number of Outside Pockets 4, Fabric Weight 12 oz., Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop Yes

Product Reviews