Shop Alternate Products
This Product is Discontinued
Carhartt
Work Pants, Washed Brown, Size44x30 In (Discontinued)
Mfr # B11 BRN 44 30
Zoro # G0096774
This Product is Discontinued
Key Features
- Color Brown
- Material 100% Ring Spun Cotton Duck
- Gender Men's
- Inseam 30"
- Fabric Weight 12 oz