KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Work Pants, Washed Brown, Size44x32 In

CARHARTT| Zoro #: G0097106| Mfr #: B11 BRN 44 32

$39.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Closure Type: Zipper/Button
Hammer Loop: Yes
Material: 100% Ring Spun Cotton Duck
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0097106 Mfr #: B11 BRN 44 32
Closure Type: Zipper/ButtonHammer Loop: Yes
Material: 100% Ring Spun Cotton DuckNumber of Outside Pockets: 4
Inseam: 32"Fabric Weight: 12 oz.
Color: BrownFits Waist Size: 44"
Lining Material: UnlinedItem: Dungaree Work Pants
Gender: Men'sCountry of Origin (subject to change): Multiple

Description

Dungaree Work Pants, Men's, Fits Waist Size 44 In., Inseam 32 In., Washed Brown, Material 100 Percent Ring Spun Cotton Duck, Number of Outside Pockets 4, Fabric Weight 12 oz., Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop Yes

Reviews