Work Pants, Washed Brown, Size46x30 In

CARHARTT| Zoro #: G0096783| Mfr #: B11 BRN 46 30

$39.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Color: Brown
Item: Dungaree Work Pants
Material: 100% Ring Spun Cotton Duck

Technical Specifications

Zoro #: G0096783 Mfr #: B11 BRN 46 30
Item: Dungaree Work PantsMaterial: 100% Ring Spun Cotton Duck
Hammer Loop: YesFabric Weight: 12 oz.
Lining Material: UnlinedClosure Type: Zipper/Button
Gender: Men'sNumber of Outside Pockets: 4
Inseam: 30"Color: Brown
Fits Waist Size: 46"Country of Origin (subject to change): Multiple

Product Description

Dungaree Work Pants, Men's, Fits Waist Size 46 In., Inseam 30 In., Washed Brown, Material 100 Percent Ring Spun Cotton Duck, Number of Outside Pockets 4, Fabric Weight 12 oz., Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop Yes

Product Reviews