Shop Alternate Products
This Product is Discontinued
Carhartt
Work Pants, Washed Brown, Size50x32 In (Discontinued)
Mfr # B11 BRN 50 32
Zoro # G0097133
This Product is Discontinued
Key Features
- Color Brown
- Material 100% Ring Spun Cotton Duck
- Gender Men's
- Inseam 32"
- Fabric Weight 12 oz