Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Work Pants, Washed Desert, Size32x30 In

  • Zoro #: G0096817
  • Mfr #: B11-DES 32 30

$39.99

  • Inseam: 30"
  • Size: 32"
  • Lining Material: Unlined
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Carhartt #B11-DES 32 30 Specifications

  • Zoro #: G0096817
  • Mfr #: B11-DES 32 30
Inseam: 30" Size: 32"
Lining Material: Unlined Material: 100% Ring Spun Cotton Duck
Gender: Men's Fabric Weight: 12 oz.
Item: Washed Duck Work Pants Closure Type: Zipper/Button
Hammer Loop: Yes Color: Desert
Number of Outside Pockets: 4 Fits Waist Size: 32"
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Dungaree Work Pants, Men's, Fits Waist Size 32 In., Inseam 30 In., Washed Desert, Material 100 Percent Ring Spun Cotton Duck, Number of Outside Pockets 4, Fabric Weight 12 oz., Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop Yes

Reviews of Carhartt #B11-DES 32 30