Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Work Pants, Washed Desert, Size32x36 In

  • Zoro #: G0097587
  • Mfr #: B11-DES 32 36

$39.99

  • Hammer Loop: Yes
  • Gender: Men's
  • Fits Waist Size: 32"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Carhartt #B11-DES 32 36 Specifications

  • Zoro #: G0097587
  • Mfr #: B11-DES 32 36
Hammer Loop: Yes Gender: Men's
Fits Waist Size: 32" Fabric Weight: 12 oz.
Size: 32" Closure Type: Zipper/Button
Item: Washed Duck Work Pants Lining Material: Unlined
Number of Outside Pockets: 4 Color: Desert
Material: 100% Ring Spun Cotton Duck Inseam: 36"
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Dungaree Work Pants, Men's, Fits Waist Size 32 In., Inseam 36 In., Washed Desert, Material 100 Percent Ring Spun Cotton Duck, Number of Outside Pockets 4, Fabric Weight 12 oz., Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop Yes

Reviews of Carhartt #B11-DES 32 36