Shop Alternate Products
This Product is Discontinued
Carhartt
Work Pants, Washed Desert, Size33x32 In (Discontinued)
Mfr # B11-DES 33 32
Zoro # G0097151
This Product is Discontinued
Key Features
- Color Desert
- Material 100% Cotton
- Gender Men's
- Size 33"
- Inseam 32 in