Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Work Pants, Washed Desert, Size34x30 In

  • Zoro #: G0096835
  • Mfr #: B11-DES 34 30
Carhartt Work Pants, Washed Desert, Size34x30 In B11-DES 34 30
Carhartt Work Pants, Washed Desert, Size34x30 In B11-DES 34 30
Carhartt Work Pants, Washed Desert, Size34x30 In B11-DES 34 30
Carhartt Work Pants, Washed Desert, Size34x30 In B11-DES 34 30
$39.99
  • Size: 34"
  • Item: Washed Duck Work Pants
  • Gender: Men's
See full product details
Orders over $75 ship free.

Carhartt #B11-DES 34 30 Specifications

  • Zoro #: G0096835
  • Mfr #: B11-DES 34 30
Size: 34" Item: Washed Duck Work Pants
Gender: Men's Inseam: 30 in
Hammer Loop: Yes Lining Material: Unlined
Color: Desert Fits Waist Size: 34 in
Material: 100% Ring Spun Cotton Duck Closure Type: Zipper/Button
Number of Outside Pockets: 4 Fabric Weight: 12 oz
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Dungaree Work Pants, Men's, Fits Waist Size 34 in, Inseam 30 in, Washed Desert, Material 100 Percent Ring Spun Cotton Duck, Number of Outside Pockets 4, Fabric Weight 12 oz, Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop Yes

Reviews of Carhartt #B11-DES 34 30