Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Work Pants, Washed Desert, Size34x34 In

  • Zoro #: G0097431
  • Mfr #: B11-DES 34 34

$39.99

  • Item: Washed Duck Work Pants
  • Closure Type: Zipper/Button
  • Lining Material: Unlined
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Carhartt #B11-DES 34 34 Specifications

  • Zoro #: G0097431
  • Mfr #: B11-DES 34 34
Item: Washed Duck Work Pants Closure Type: Zipper/Button
Lining Material: Unlined Inseam: 34"
Fits Waist Size: 34" Hammer Loop: Yes
Material: 100% Ring Spun Cotton Duck Gender: Men's
Number of Outside Pockets: 4 Size: 34"
Color: Desert Fabric Weight: 12 oz.
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Dungaree Work Pants, Men's, Fits Waist Size 34 In., Inseam 34 In., Washed Desert, Material 100 Percent Ring Spun Cotton Duck, Number of Outside Pockets 4, Fabric Weight 12 oz., Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop Yes

Reviews of Carhartt #B11-DES 34 34