KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Work Pants, Washed Desert, Size36x30 In

CARHARTT| Zoro #: G0096844| Mfr #: B11 DES 36 30

$39.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Waist Size: 36"
Color: Tan
Lining Material: Unlined
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0096844 Mfr #: B11 DES 36 30
Fits Waist Size: 36"Color: Tan
Lining Material: UnlinedMaterial: 100% Ring Spun Cotton Duck
Inseam: 30"Number of Outside Pockets: 4
Item: Dungaree Work PantsHammer Loop: Yes
Fabric Weight: 12 oz.Closure Type: Zipper/Button
Gender: Men'sCountry of Origin (subject to change): Multiple

Description

Dungaree Work Pants, Men's, Fits Waist Size 36 In., Inseam 30 In., Washed Desert, Material 100 Percent Ring Spun Cotton Duck, Number of Outside Pockets 4, Fabric Weight 12 oz., Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop Yes

Reviews