Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Work Pants, Washed Desert, Size38x32 In

  • Zoro #: G0097185
  • Mfr #: B11-DES 38 32
Carhartt Work Pants, Washed Desert, Size38x32 In B11-DES 38 32
Carhartt Work Pants, Washed Desert, Size38x32 In B11-DES 38 32
Carhartt Work Pants, Washed Desert, Size38x32 In B11-DES 38 32
Carhartt Work Pants, Washed Desert, Size38x32 In B11-DES 38 32
$39.99
  • Fits Waist Size: 38 in
  • Item: Washed Duck Work Pants
  • Hammer Loop: Yes
See full product details
Orders over $75 ship free.

Carhartt #B11-DES 38 32 Specifications

  • Zoro #: G0097185
  • Mfr #: B11-DES 38 32
Fits Waist Size: 38 in Item: Washed Duck Work Pants
Hammer Loop: Yes Color: Desert
Size: 38" Closure Type: Zipper/Button
Material: 100% Ring Spun Cotton Duck Inseam: 32 in
Lining Material: Unlined Fabric Weight: 12 oz
Gender: Men's Number of Outside Pockets: 4
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Dungaree Work Pants, Men's, Fits Waist Size 38 in, Inseam 32 in, Washed Desert, Material 100 Percent Ring Spun Cotton Duck, Number of Outside Pockets 4, Fabric Weight 12 oz, Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop Yes

Reviews of Carhartt #B11-DES 38 32