BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Work Pants, Washed Desert, Size38x34 In

CARHARTT| Zoro #: G0097456| Mfr #: B11-DES 38 34

$39.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Waist Size: 38"Color: TanMaterial: 100% Ring Spun Cotton Duck
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0097456 Mfr #: B11-DES 38 34
Fits Waist Size: 38"Color: Tan
Material: 100% Ring Spun Cotton DuckItem: Dungaree Work Pants
Fabric Weight: 12 oz.Closure Type: Zipper/Button
Gender: Men'sNumber of Outside Pockets: 4
Inseam: 34"Lining Material: Unlined
Hammer Loop: YesCountry of Origin (subject to change): Multiple

Description

Dungaree Work Pants, Men's, Fits Waist Size 38 In., Inseam 34 In., Washed Desert, Material 100 Percent Ring Spun Cotton Duck, Number of Outside Pockets 4, Fabric Weight 12 oz., Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop Yes

Reviews