Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Work Pants, Washed Desert, Size40x30 In

  • Zoro #: G0096862
  • Mfr #: B11-DES 40 30

$39.99

  • Inseam: 30"
  • Closure Type: Zipper/Button
  • Item: Washed Duck Work Pants
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Carhartt #B11-DES 40 30 Specifications

  • Zoro #: G0096862
  • Mfr #: B11-DES 40 30
Inseam: 30" Closure Type: Zipper/Button
Item: Washed Duck Work Pants Size: 40"
Lining Material: Unlined Number of Outside Pockets: 4
Color: Desert Fits Waist Size: 40"
Gender: Men's Hammer Loop: Yes
Material: 100% Ring Spun Cotton Duck Fabric Weight: 12 oz.
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Dungaree Work Pants, Men's, Fits Waist Size 40 In., Inseam 30 In., Washed Desert, Material 100 Percent Ring Spun Cotton Duck, Number of Outside Pockets 4, Fabric Weight 12 oz., Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop Yes

Reviews of Carhartt #B11-DES 40 30