Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Work Pants, Washed Desert, Size40x32 In

  • Zoro #: G0097194
  • Mfr #: B11-DES 40 32
Carhartt Work Pants, Washed Desert, Size40x32 In B11-DES 40 32
Carhartt Work Pants, Washed Desert, Size40x32 In B11-DES 40 32
Carhartt Work Pants, Washed Desert, Size40x32 In B11-DES 40 32
Carhartt Work Pants, Washed Desert, Size40x32 In B11-DES 40 32
$39.99
  • Gender: Men's
  • Material: 100% Ring Spun Cotton Duck
  • Hammer Loop: Yes
See full product details
Orders over $75 ship free.

Carhartt #B11-DES 40 32 Specifications

  • Zoro #: G0097194
  • Mfr #: B11-DES 40 32
Gender: Men's Material: 100% Ring Spun Cotton Duck
Hammer Loop: Yes Size: 40"
Fabric Weight: 12 oz Closure Type: Zipper/Button
Fits Waist Size: 40 in Lining Material: Unlined
Inseam: 32 in Color: Desert
Number of Outside Pockets: 4 Item: Washed Duck Work Pants
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Dungaree Work Pants, Men's, Fits Waist Size 40 in, Inseam 32 in, Washed Desert, Material 100 Percent Ring Spun Cotton Duck, Number of Outside Pockets 4, Fabric Weight 12 oz, Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop Yes

Reviews of Carhartt #B11-DES 40 32