Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Work Pants, Washed Desert, Size40x34 In

  • Zoro #: G0097465
  • Mfr #: B11-DES 40 34
Carhartt Work Pants, Washed Desert, Size40x34 In B11-DES 40 34
Carhartt Work Pants, Washed Desert, Size40x34 In B11-DES 40 34
Carhartt Work Pants, Washed Desert, Size40x34 In B11-DES 40 34
Carhartt Work Pants, Washed Desert, Size40x34 In B11-DES 40 34
$39.99
  • Lining Material: Unlined
  • Closure Type: Zipper/Button
  • Gender: Men's
See full product details
Orders over $75 ship free.

Carhartt #B11-DES 40 34 Specifications

  • Zoro #: G0097465
  • Mfr #: B11-DES 40 34
Lining Material: Unlined Closure Type: Zipper/Button
Gender: Men's Hammer Loop: Yes
Fits Waist Size: 40 in Color: Desert
Number of Outside Pockets: 4 Size: 40"
Inseam: 34 in Item: Washed Duck Work Pants
Fabric Weight: 12 oz Material: 100% Ring Spun Cotton Duck
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Dungaree Work Pants, Men's, Fits Waist Size 40 In., Inseam 34 In., Washed Desert, Material 100 Percent Ring Spun Cotton Duck, Number of Outside Pockets 4, Fabric Weight 12 oz., Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop Yes

Reviews of Carhartt #B11-DES 40 34